-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wall Exhaust Fan |
|---|---|
| Amps | 1.42A |
| Blower Wheel Curve | Backward |
| Drive Package Included | No |
| Duct Dia. | 8" |
| Duct Shape | Round |
| Exhaust Airflow @ 0.000 In Sp | 378 CFM |
| Exhaust Airflow @ 0.100 In Sp | 360 CFM |
| Exhaust Airflow @ 0.200 In Sp | 392 CFM |
| Exhaust Airflow @ 0.400 In Sp | 305 CFM |
| Exhaust Airflow @ 0.600 In Sp | 266 CFM |
| Exhaust Airflow @ 0.800 In Sp | 282 CFM |
| Finish | Galvanized |
| Fits Duct Dia. | 8" |
| Full Load Amps | 1.34A |
| Heater | Without Heater |
| Housing Depth | 6" |
| Housing Finish | Powder Coated |
| Housing Height | 17" |
| Housing Material | Steel |
| Housing Width | 14 1/4" |
|---|---|
| Includes | Impeller |
| Lighted | Without Light |
| Max. Exhaust Airflow @ 0.100 In Sp | 360 CFM |
| Max. Inlet Temp. | 140°F |
| Maximum Airflow | 378 CFM |
| Maximum Exhaust Airflow @ 0.000 In Sp | 378 CFM |
| Motor Insulation | Class B |
| Motor Speed | 2900 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Exterior Sidewall |
| Nameplate Voltage | 115V AC |
| Overall Depth | 6" |
| Overall Height | 17" |
| Overall Width | 14 1/4" |
| Phase | 1 |
| Profile Height Family | High |
| Type | Exterior Mount |
| Vent Design | Ducted |
| Wattage | 150 W |
| Height (cm) | 20.3 |
|---|---|
| Length (cm) | 45.7 |
| Width (cm) | 38.1 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 6.3396 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)