-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Exhaust Fan |
|---|---|
| Amps | 0.84A |
| Blower Wheel Curve | Backward |
| Drive Package Included | Yes |
| Drive Package With Motor Included | No |
| Duct Dia. | 6" |
| Duct Shape | Round |
| Exhaust Airflow @ 0.000 In Sp | 242 CFM |
| Exhaust Airflow @ 0.100 In Sp | 220 CFM |
| Exhaust Airflow @ 0.200 In Sp | 204 CFM |
| Exhaust Airflow @ 0.400 In Sp | 177 CFM |
| Exhaust Airflow @ 0.600 In Sp | 150 CFM |
| Exhaust Airflow @ 0.800 In Sp | 123 CFM |
| Finish | Galvanized |
| Fits Duct Dia. | 6" |
| Full Load Amps | 0.75A |
| Heater | Without Heater |
| Housing Depth | 6" |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Housing Width | 10 1/4" |
|---|---|
| Includes | Impeller |
| Lighted | Without Light |
| Max. Exhaust Airflow @ 0.100 In Sp | 220 CFM |
| Max. Inlet Temp. | 140°F |
| Maximum Airflow | 242 CFM |
| Maximum Exhaust Airflow @ 0.000 In Sp | 242 CFM |
| Motor Insulation | Class B |
| Motor Speed | 2550 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Exterior Sidewall |
| Nameplate Voltage | 115V AC |
| Overall Depth | 6" |
| Overall Height | 13" |
| Overall Width | 10 1/4" |
| Phase | 1 |
| Profile Height Family | High |
| Type | Exterior Mount |
| Vent Design | Ducted |
| Wattage | 93 W |
| Height (cm) | 20.3 |
|---|---|
| Length (cm) | 35.6 |
| Width (cm) | 27.9 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 4.384 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)