-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plasma Cutter |
|---|---|
| Application | Metal Cutting |
| Cable Length | 12 ft. |
| Color | Blue |
| Cutting Configuration | Plasma Cutting |
| Design | Inverter |
| For Material Type | Aluminum, Mild Steel, Stainless Steel |
| For Maximum Material Thickness | 3/8" |
| For Minimum Material Thickness | 1/16" |
| Ground Cord Length | 12 ft. |
| Includes | Consumables Kit, Heavy-Duty Work Clamp, Shoulder Strap, X-Case, Xt30 Hand-Held Torch With 12 ft. Lead |
| Input Frequency | 50/60 Hz |
| Input Voltage | 110/115/120/220/230/240V AC |
| Maximum Amperage | 30A |
| Minimum Amperage | 14A |
| Minimum Input Air Flow Rate | 5 CFM |
| Minimum Input Air Pressure | 120 psi |
| Output Rating | 30A |
|---|---|
| Overall Depth | 13.3" |
| Overall Height | 9" |
| Overall Width | 5 1/2" |
| Phase | Single-Phase |
| Plasma Cutter Model | 907529 |
| Plasma Cutter Series | Spectrum 375 X-Treme Series |
| Plasma Cutter Type | Plasma Cutter |
| Plasma Torch Cable Length | 12 ft. |
| Plasma Torch Type | Handheld |
| Plug Type | 5-15P |
| Power Cord Length | 10 ft. |
| Process | Plasma Cutting |
| Rated Output | 30A |
| Rated Output @ Duty Cycle | 20A @ 88V DC, 60% (120V), 27A @ 92V DC, 35% (120V), 30A @ 92V DC, 40% (240V) |
| Welding Processes | Plasma Cutting |
Miller Electric 907529 plasma cutter inverter is suitable for cutting metallic workpieces in construction, metalworking and maintenance & repair applications.
| Height (cm) | 35.81 |
|---|---|
| Length (cm) | 77.72 |
| Width (cm) | 27.43 |
| HS Code | 8515310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.525 |
Plasma cutters are used to cut through materials quicker than oxy-fuel torches. This improved speed can offer an increase in productivity in the workplace. Due to the absence of extremely flammable gas and exposed flames, plasma cutters are also significantly safer than oxy-fuel cutters.
The most popular gases to use are nitrogen, oxygen or argon. Some plasma cutter systems comprise multi-gas features, so different gases can be used for varied applications.
The two types of plasma cutters are manual and automatic. They are commonly found in shops that fabricate sheet metal and piping. Some basic differences between the two types of plasma cutters are productivity, ease of use and portability.
Major factors include the thickness and type of metal you plan to cut, the required cutting speed, power input options (such as voltage and phase) and portability requirements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)