-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plasma Cutter |
|---|---|
| Application | Metal Cutting |
| Cable Length | 12 ft. |
| Color | Blue |
| Cutting Configuration | Gouging, Plasma Cutting |
| Design | Inverter |
| For Maximum Material Thickness | 5/8" |
| For Minimum Material Thickness | 12 ga. |
| Ground Cord Length | 12 ft. |
| Includes | Consumables Kit, Heavy-Duty Quick Connect Work Clamp With 20 ft. Cable, X-Case, Xt40 Hand-Held Torch With 12 ft. Lead |
| Input Frequency | 60 Hz |
| Input Voltage | 110/115/120/220/230/240V AC |
| Maximum Amperage | 40A |
| Minimum Amperage | 13.6A |
| Minimum Input Air Flow Rate | 6 CFM |
| Minimum Input Air Pressure | 90 psi |
| Overall Depth | 13 1/4" |
|---|---|
| Overall Height | 9" |
| Overall Width | 5 1/2" |
| Phase | Single-Phase |
| Plasma Cutter Model | 907579 |
| Plasma Cutter Series | Spectrum 625 X-Treme Series |
| Plasma Cutter Type | Plasma Cutter |
| Plasma Torch Cable Length | 12 ft. |
| Plasma Torch Type | Handheld |
| Plug Type | 5-15P, 6-50P, L6-30P |
| Power Cord Length | 12 ft. |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Psi | 90 psi |
| Rated Output @ Duty Cycle | 20A @ 88V DC, 60% (120V), 27A @ 91V DC, 35% (120V), 40A @ 140V DC, 60% (240V) |
| Welding Processes | Plasma Cutting |
Miller Electric 907579 Spectrum 625 X-TREME plasma cutter is ideal for cutting & gouging sections or sheets of steel, stainless steel, aluminium, Chromoly and magnesium workpieces. It is used during repair, fabrication & refurbishing applications in the maintenance, construction, manufacturing, automobile, shipbuilding & aviation industries. It features a portable Ultra-Quick Connect torch cable for easy torch interchangeability of both handheld & machine variants to offer manual & automated cutting. This plasma cutter should be connected with a quick-connect ground cable that is flexible and easy to position.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 27.94 |
| HS Code | 8456903000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.5815 |
Miller Electric 907579 plasma cutter features X-Case for superior protection to stored machines & tools with increased space to fit even MVP adapters, consumable boxes, protective equipment & more. It has a shoulder strap to easily carry the unit to the desired location.
Miller Electric 907579 plasma cutter can cut up to 5/8 inch mild steel.
At 104 degrees F temperature, Miller Electric 907579 plasma cutter has a rated output of 40A at 140VDC and 27A at 91VDC.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)