-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plasma Cutter |
|---|---|
| Application | Metal Cutting |
| Cable Length | 20 ft. |
| Color | Blue |
| Cutting Configuration | Gouging, Plasma Cutting |
| Design | Inverter |
| Features | Automatic Air Regulation, Can Be Powered By Miller Engine Drive/Generator, Cnc/Automation Cutting Capable |
| For Maximum Material Thickness | 7/8" |
| For Minimum Material Thickness | 1/4" |
| Ground Cord Length | 20 ft. |
| Includes | Consumables Kit, Heavy-Duty Quick Connect Work Clamp With 20 ft. Cable, Xt60 Hand-Held Torch With 20 ft. Lead |
| Input Frequency | 50/60 Hz |
| Input Voltage | 208/220/230/240V AC |
| Maximum Amperage | 60A |
| Minimum Amperage | 42A |
| Minimum Input Air Flow Rate | 6.75 CFM |
| Minimum Input Air Pressure | 90 psi |
| Overall Depth | 18 1/2" |
|---|---|
| Overall Height | 13 1/2" |
| Overall Width | 8 4/5" |
| Phase | Single-Phase |
| Plasma Cutter Model | 907583 |
| Plasma Cutter Series | Spectrum 875 |
| Plasma Cutter Type | Plasma Cutter |
| Plasma Torch Cable Length | 20 ft. |
| Plasma Torch Type | Handheld |
| Plug Type | 6-50P |
| Power Cord Length | 10 ft. |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Psi | 90 psi |
| Rated Output @ Duty Cycle | 60A @ 140V DC, 40% (208V), 60A @ 140V DC, 50% (230V) |
| Welding Processes | Plasma Cutting |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 39.62 |
| HS Code | 8456903000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)