-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plasma Cutter |
|---|---|
| Application | Metal Cutting |
| Cutting Configuration | Gouging, Plasma Cutting |
| Features | Automatic Air Regulation, Can Be Powered By Miller Engine Drive/Generator, Cnc/Automation Cutting Capable |
| For Maximum Material Thickness | 7/8" |
| For Minimum Material Thickness | 1/2" |
| Ground Cord Length | 25 ft. |
| Includes | Automation Kitconsumables Kitheavy-Duty Quick Connect Work Clamp With 20 Ft Cablext60M Long Body Machine Torch With 25 Ft Lead |
| Input Frequency | 50/60 Hz |
| Input Voltage | 208/220/230/240/380/400/440/460/480/575V AC |
| Min. Current | 12.4A |
| Minimum Amperage | 12.4A |
| Minimum Input Air Flow Rate | 6.75 CFM |
| Minimum Input Air Pressure | 90 psi |
| Overall Depth | 18 1/2" |
| Overall Height | 13 1/2" |
|---|---|
| Overall Width | 8 4/5" |
| Phase | 1, 3 |
| Plasma Cutter Series | Spectrum 875 Auto-Line |
| Plasma Cutter Type | Plasma Cutter |
| Plasma Torch Cable Length | 25 ft. |
| Plasma Torch Type | Machine |
| Plug Type | Bare Leads |
| Power Cord Length | 10 ft. |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Rated Output | 230V To 380 V: 60 A @ 140V DC 50% Duty Cycle 230V: 50A @ 140V DC 100% Duty Cycle 230V: 60A @ 140V DC 50% Duty Cycle 3-Phase: 208V: 60 @ At 140V DC 40% Duty Cycle 380V To 575V: 50A @ 140V DC 100% Duty Cycle 1-Phase: 208V: 60A @ 140V DC 40% Duty Cycle 380V To 575 V: 60A @ 140V DC 60% Duty Cycle |
| Rated Output @ Duty Cycle | 230 to 380V 60A @ 140V DC, 50% Duty Cycle, 230V 50A @ 140V DC, 100% Duty Cycle, 230V 60A @ 140V DC, 50% Duty Cycle, 3- Phase 208V 60 @At 140V DC, 40% Duty Cycle, 380 to 575V 50A @ 140V DC, 100% Duty Cycle 1-Phase 208V 60A @ 140V DC, 40% Duty Cycle, 380 to 575V 60A @ 140V DC, 60% Duty Cycle |
| Welding Processes | Plasma Cutting |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 22.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 29.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)