-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | In-Line Air Filter |
|---|---|
| Connection Size | 1/4" |
| Connection Thread Type | NPT |
| Connection Type | Threaded |
| Filter Rating | 0.85 µm |
| Filter Type | In Line Air Filter Kit |
| For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907529, 907532, 907579, 907579001, 907579002, 90757903, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005 |
| For Plasma Cutter Series | Spectrum 875, Spectrum 875 Auto-Line, Spectrum 375 X-Treme, Spectrum 625 X-Treme Series |
|---|---|
| For Removal Of | Dirt, Oil, Water |
| For Use With | 903777-01-2, 907058, 907149, 907162011, Mfr. No. 903891 |
| Includes | (1) Replacement Retaining Cup |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Welding Processes | Plasma Cutting |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 17.78 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)