-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Lifeline Kit |
|---|---|
| Attaches To | Vertical Structures |
| Compatible Attachment Points | Vertical Structures |
| For Use With | Harness, Lanyard |
| Hardware Material | Stainless Steel |
| Horizontal Lifeline Component | Horizontal Lifeline |
| Includes | (2) D-Bolt Stainless Steel Anchorage Connectors, Anchor Shackle, Cable Clips, Fast Attach Fitting, Shock Absorber, Thimble |
| Installation | Temporary |
| Lifeline Installation | Permanent |
|---|---|
| Lifeline Length | 60 ft. |
| Lifeline Material | Steel |
| Mounting Location | Ceiling, Wall |
| Mounting Type | Bolt On |
| Tensile Strength | 5000 lbs. |
| Weight Capacity | 310 lbs. |
| Workers Per System | 1 |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 69.34 |
| Width (cm) | 45.47 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)