METALTECH I-CISC Scaffold Tower 74-3/4 Inch Length x 29-3/4 Inch Width x 75 Inch Height

Item: AF7AZB
Model: I-CISC
Cross Ref: 20TN25
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$690.79
10% off
$621.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Scaffold Tower
Caster Dia. 5"
Casters Included (4) Casters
Color Yellow
Finish Powder Coated
Frame Material Steel
Height Adjustability Adjustable Height
Height Adjustment Increments 2"
Included Components (2) Braces, (2) Side Frames, (8) Locking Pins, Platform
Includes (2) Braces, (2) Side Frames, (4) Casters, (8) Locking Pins, Platform
Length 74 3/4"
Load Capacity 1100 lbs.
Material Steel
Max Stackable Units 3
Max Working Height 12 ft.
Number Of Sections Included 1
Overall Depth 29.8"
Overall Height 75"
Overall Height - Maximum 6.1 ft.
Overall Height - Minimum 2.3 ft.
Overall Width 74.8"
Platform Depth 29.8"
Platform Height Adjustable
Platform Height - Maximum 6 ft.
Platform Height - Minimum 2.3 ft.
Platform Length 74 3/4"
Platform Material Steel, Wood
Platform Width 74.8"
Scaffold Type Base Scaffold
Series JOBSITE Series
Width 29 3/4"
Width Adjustability Fixed Width
Standards ANSI, CSA, OSHA COMPLIANT

Shipping Information

Height (cm) 13.97
Length (cm) 190.5
Width (cm) 77.47
HS Code 7308400000
Weight (kg) 56.25

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site