-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Drive Bit |
|---|---|
| Drive Size | 3/8" |
| Finish | Natural |
| Insertion Length | 2.141" |
| Material | Alloy Steel |
| Number Of Points | 6 |
|---|---|
| Overall Length | 2.953" |
| Replaceable Insert | No |
| Sae Or Metric | SAE |
| Socket Depth | Standard |
| Height (cm) | 0.89 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 8.89 |
| HS Code | 8207906000 |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)