-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Absorbent Traffic Floor Mat |
|---|---|
| Absorbency Weight | Medium |
| Absorbent Capacity | 4 gal. |
| Ada Compliant | Yes |
| Anti-slip Surface | Yes |
| Antimicrobial | No |
| Application | Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant |
| Autoclavable | No |
| Backing Material | Adhesive Backed |
| Color | Black |
| Edge Style | Straight |
| Fluids Absorbed | Grease, Oils, Water |
| For Environment | Food And Beverage |
| Indoor/outdoor | Indoor |
| Length | 50 ft. |
| Material | Polypropylene |
| Maximum Performance Temperature | 120°F |
| Minimum Performance Temperature | 55°F |
|---|---|
| Nfsi High Traction Certified | Yes |
| Overall Length | 50 ft. |
| Overall Width | 3 ft. |
| Printed Image Or Message | Not Available |
| Reinforcement Material | Adhesive Backing, Polypropylene Absorbent |
| Resistance Properties | Flame/Fire Resistant |
| Reversible | No |
| Standards | Ada Compliant, Ansi B101.1- 2009 |
| Surface Design | Smooth |
| Surface Material | Polypropylene |
| Thickness | 1/8" |
| Traffic Type | Heavy |
| Uv Protection | No |
| Volume Absorbed Per Pkg. | 4 gal. |
| Welding Safe | No |
| Width | 36" |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 92.2 |
| Width (cm) | 19.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.7825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)