-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Absorbent Roll |
|---|---|
| Absorbency Weight | Medium |
| Color | Gray |
| Color/pattern | Gray |
| Connector Type | No Connector |
| Coverstock Material | Spunbond |
| Dimpled | Yes |
| Dispenser Box | No |
| Flame Resistant | Yes |
| Floating | No |
| Fluids Absorbed | Universal |
| Foot Traffic | Medium |
| For Use With Chemical Or Metal Type | Universal |
| Incinerable | Yes |
| Includes Coverstock | Yes |
| Land Fill Disposable | Yes |
| Length | 150 ft. |
|---|---|
| Material | Polypropylene |
| Neutralizing | No |
| Number Of Layers | 8 |
| Perforated | Yes |
| Perforated Size | 10" x 16" |
| Printed Message | No Message |
| Product Type | Sorbent Roll |
| Recycled Content (%) | 25% |
| Size | 16" x 150 ft. |
| Standards | 29 Cfr 1910.22(A)(2) |
| Static Dissipative | No |
| Uv Resistant | No |
| Volume Absorbed Per Pkg. | 17 gal. |
| Width | 16" |
| Wringable | Yes |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 5603949030 |
|---|---|
| Weight (kg) | 6.075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)