-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery |
|---|---|
| Battery Capacity | 1.4 Ah |
| Battery Chemistry | Nickel Cadmium |
| Battery Type | Nickel Cadmium |
| Compatible Grainger Part Number | 4PH56, 5YB73 |
| Compatible Manufacturer Model Number | LV S W 1 R 120/277 EL N, LV S 1 R 120/277 EL N UM 4X |
| Compatible Mfr. Model Number | LV S W 1 R 120/277 EL N, LV S 1 R 120/277 EL N UM 4X |
| Depth | 1 3/4" |
| Height | 3 1/2" |
| Housing Color | Black |
| Housing Material | Aluminum |
| Includes | Wire Harness |
|---|---|
| Overall Depth | 1 3/4" |
| Overall Height | 3 1/2" |
| Overall Width | 1" |
| Rated Life | 7 yrs. |
| Recharge Time | 168 hrs. |
| Rechargeable Up To | 7 yrs. to 9 yrs. |
| Terminal Connection | 60619-1 Or 61117-1 |
| Terminal Type | Amp |
| Voltage | 4.8V |
| Width | 1" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 8.38 |
| HS Code | 8507308010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)