-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Marking Tape |
|---|---|
| Adhesive Material | Rubber |
| Backing Material | Vinyl |
| Color | Yellow |
| Die Cut Shape | Continuous Roll |
| Floor Marking Tape Type | Extra Durable |
| Glow In The Dark | No |
| Imperial Tape Length | 100 ft. |
| Imperial Tape Width | 6" |
| Imperial Tape Wxl | 6" x 100 ft. |
| Legend | No Legend |
| Length | 100 ft. |
| Material | Rubber, Adhesive |
| Maximum Tape Performance Temperature | 180°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | 50°F |
|---|---|
| Pack Size | 1 |
| Pattern | Solid |
| Product Form | Continuous Roll |
| Retroreflective Grade | Non Reflective |
| Safety Tape Color | Yellow |
| Shape | Roll |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | Yellow |
| Tape Pattern | Solid |
| Tape Thickness | 50 mil. |
| Tape Type | Extra Durable |
| Width | 6" |
| Height (cm) | 19.68 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 29.21 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.66 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)