-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Marking Tape |
|---|---|
| Adhesive Material | Rubber |
| Backing Material | Vinyl |
| Die Cut Shape | Continuous Roll |
| Floor Marking Tape Type | Extra Durable |
| Glow In The Dark | No |
| Imperial Tape Length | 100 ft. |
| Imperial Tape Width | 4" |
| Imperial Tape Wxl | 4" x 100 ft. |
| Legend | No Legend |
| Length | 100 ft. |
| Maximum Tape Performance Temperature | 180°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | 50°F |
|---|---|
| Pack Size | 1 |
| Pattern | Striped |
| Product Form | Continuous Roll |
| Retroreflective Grade | Non Reflective |
| Safety Tape Color | Black, Yellow |
| Shape | Roll |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | Black, Yellow |
| Tape Pattern | Solid With Center Line |
| Tape Thickness | 50 mil. |
| Width | 4" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 25.4 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)