-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Industrial Floor Tape |
|---|---|
| Color | Green |
| Floor Marking Tape Type | Extra Durable |
| Glow In The Dark | No |
| Grade | Not Retroreflective |
| Imperial Tape Length | 100 ft. |
| Imperial Tape Width | 6" |
| Material | Vinyl |
| Maximum Tape Performance Temperature | 180°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | 50°F |
| Pattern | Solid |
| Performance Temp. | 55°F |
| Product Form | Continuous Roll |
|---|---|
| Retroreflective Grade | Non Reflective |
| Roll Length | 100 ft. |
| Specifications Met | ASTM |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | Blue |
| Tape Pattern | Solid |
| Tape Thickness | 50 mil. |
| Thickness | 50 mil. |
| Type | Continuous Roll |
| Width | 6" |
| standard | ASTM D 882, PSTC-101D |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.93 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)