-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Marking Tape |
|---|---|
| Adhesion To Steel | 83 oz./in. |
| Adhesive Material | Rubber |
| Backing Material | Vinyl |
| Color | White |
| Die Cut Shape | Continuous Roll |
| Floor Marking Tape Type | Extra Durable |
| Glow In The Dark | No |
| Imperial Tape Length | 100 ft. |
| Imperial Tape Width | 2" |
| Imperial Tape Wxl | 2" x 100 ft. |
| Legend | No Legend |
| Length | 100 ft. |
| Material | Vinyl |
| Maximum Tape Performance Temperature | 180°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | 50°F |
| Pack Size | 1 |
|---|---|
| Pattern | Solid |
| Performance Temp. | +55°F to +185°F |
| Product Form | Continuous Roll |
| Retroreflective Grade | Non Reflective |
| Safety Tape Color | White |
| Shape | Roll |
| Specifications Met | ASTM |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | White |
| Tape Pattern | Solid |
| Tape Thickness | 50 mil. |
| Thickness | 55 mil. |
| Width | 2" |
| standard | ASTM D 882, PSTC-101D |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 29.21 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)