-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 25/12.5A |
| Assembly/box Mounting | F1, F2 Capable |
| Cc Number | CC004A |
| Code | G |
| Curvepoint | Full Load |
| Design Code | B |
| Drive End Bearing Size | 6208 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 90.2% |
| Efficiency @ 100% | 91.7% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | Tefc |
| Frame | 215TC |
| Frame Length | 9 1/2" |
| Frame Material | Aluminum |
| Frame Size | 215TC |
| Frame Suffix | Tc |
| Frequency | 50/60 Hz |
| Full Load Amps | 15/30A |
| Hazardous Location | Not Available |
| Hp | 10 hp |
| Insulation Class | Class F |
| Ip Code | 43 |
| Kw | 7.5 kW |
| Load | 1.25 |
| Lubrication | Standard |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Reversible |
| Motor Type | Squirrel Cage Induction Run |
|---|---|
| Mounting Type | Rigid |
| Nameplate Rpm | 1800/1500 RPM |
| Nema Design | B, G |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6206 |
| Opp. Drive End Bearing Type | Ball |
| Outline | B-SS330102LN-950 |
| Output Kw | 7.5 kW |
| Overall Length | 19.57" |
| Packaging | B |
| Paint | Standard |
| Phase | 3 |
| Power Factor | 82 |
| Resistance Main | 0.894 ohms |
| Rotation Type | Reversible |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.25 |
| Service Factor Amps | 15.5A |
| Shaft Dia. | 1 3/8" |
| Shaft Extension | 3.38" |
| Shaft Type | T |
| Speed Range | Not Available |
| Starting Method | Across The Line |
| Synchronous Rpm | 1800/1500 RPM |
| Thermal Protection | No Protection |
| Torque | 29.8 lbs.-ft. |
| Torquepct | 100 |
| Type | TFL |
| Voltage | 230/460V |
| Winding | K2154249 |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 42.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 67.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)