-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Switch |
|---|---|
| Amps | 16A |
| Contact Default | Normally Closed, Normally Open |
| Cord Length | 6.5 ft. |
| Electrical Connection | Wire Leads |
| Float Length | 5" |
| Float Material | Polypropylene |
| Float Switch Float Material | Polypropylene |
| Float Switch Type | Tether |
| Height | 5.95" |
| Housing Material | Polypropylene |
| Length | 5" |
| Max. Liquid Temp. | 158°F |
| Max. Pressure | 14.7 psi |
| Max. Temp. | 158°F |
| Max. Tether Length | 64" |
|---|---|
| Mounts | Tethered |
| Off Point | 45 Deg. Below Horizontal |
| On Point | 45° Below Horizontal |
| Operation | SPDT |
| Overall Length | 5" |
| Specific Gravity | 0.9 to 1.3 |
| Switch Actuation | Sensor |
| Switch Type | SPDT |
| Teather/solid State | Tether |
| Type | Tilt Float |
| Va Rating | 8 VA |
| Voltage | 250V AC |
| Width | 5.95" |
| Agency Compliance | None |
| Height (cm) | 15.11 |
|---|---|
| Length (cm) | 15.11 |
| Width (cm) | 15.11 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)