-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Switch |
|---|---|
| Agency Compliance | Ce, Iec |
| Amps | 13A |
| Application | Light To Medium Amounts Of Suspended Solids Such As Grey Water |
| Connection Type | Wire Leads |
| Contact Default | Normally Open/Normally Closed |
| Cord Length | 2 ft. |
| Electrical Connection | Wire Leads |
| Float Dia. | 3 15/16" |
| Float Length | 4 1/2" |
| Float Material | Polypropylene |
| For Use With | Pumps Up To 13A |
| Includes | Adjustable Tether, Honeywell Micro Switch |
|---|---|
| Manufacturers Warranty Length | 5 yrs. |
| Max. Liquid Temp. | 140°F |
| Max. Tether Length | 24" |
| Min. Tether Length | 1" |
| Nec Cord Designation | SJEW |
| Off Point | 45° Below Horizontal |
| On Point | 45° Above Horizontal |
| Rated Voltage | 120/230V AC/12/24V DC |
| Switch Actuation | Tether Float |
| Switch Type | Tether Float |
| Voltage | 120/230V AC, 12/24V DC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | AR |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)