-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Switch |
|---|---|
| Amps | 7-14A |
| Contact Default | Normally Open |
| Cord Length | 2 ft. |
| Electrical Connection | Wire Leads |
| Electrical Connection (pumps) | Wire Leads |
| Electrical Connection - Pumps | Wire Leads |
| Float Dia. | 1 1/2" |
| Float Length | 4 1/2" |
| Float Material | ABS |
| Float Switch Contact Form | No |
| Float Switch Type | Solid State |
| For Use With | Mfr. No. 12, 10, 24, 25D |
| Height | 2 5/8" |
| Lead | 2.25 |
| Length | 5" |
| Max. Amps Running | 14A @ 12V, 7A @ 24V |
|---|---|
| Max. Tether Length | 30" |
| Off Point | 3/4" Above Base |
| On Point | 2" Above Base |
| Product Type | Float Switch |
| Rated Voltage | 12/24V AC |
| Switch Actuation | Solid State |
| Switch Type | Solid State |
| Teather/solid State | Solid State |
| Turns Off At | 3/4" |
| Turns On At | 2" |
| Type | Automatic Marine |
| Voltage | 12/24V DC |
| Width | 1 3/4" |
| Wire Gauge | 16 AWG |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 12.45 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)