-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Switch |
|---|---|
| Agency Compliance | Csa, Ul |
| Amps | 13A |
| Contact Default | Normally Open |
| Cord Length | 10 ft. |
| Electrical Connection | Piggyback |
| Float Dia. | 3" |
| Float Length | 3 1/16" |
| Float Material | PVC |
| For Use With | Pumps Up To 13A |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Liquid Temp. | 140°F |
|---|---|
| Max. Tether Length | 4 1/2" |
| Min. Tether Length | 3" |
| Mounting Bracket Material | Stainless Steel |
| Nec Cord Designation | SJOW |
| Off Point | 3 1/4" Above Base |
| On Point | 8 1/8" Above Base |
| Rated Voltage | 115V |
| Switch Actuation | Tether Float |
| Switch Type | Tether Float |
| Voltage | 115V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)