-
Select Country
- Source Now
Get it by Wednesday, Mar 11
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
| Item | Coupling Sleeve Insert |
|---|---|
| Complete Coupling Weight | 126 lbs. |
| Dimension Cbd | 7 1/4" |
| Dimension Dc | 1/4" |
| Dimension G | 1/4" |
| Dimension G1 | 3/4" |
| Dimension Hd | 7 1/4" |
| Dimension Hl | 5" |
| Dimension Ls | 4 22/25" |
| Dimension R | 10.38" |
| Dimension Sl | 2 11/25" |
| Material | Steel |
| Max. Angular Misalignment (per Mesh) | 0.25° |
|---|---|
| Max. Bore (dimensions Id1/id2) | 4 3/4" |
| Max. Speed (unbalanced) | 2200 RPM |
| Nominal Torque | 184000 lbs.-in. |
| Outside Dia. | 9 1/2" |
| Overall Length | 10 1/4" |
| Parallel Misalignment | 0.007" |
| Size | 4 1/2" |
| Style | Sleeve |
| Type | Universal Coupling Sleeves |
| Volume | 440.42 cu. in. |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 8.41 |
| Width (cm) | 8.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)