-
Select Country
- Source Now
Get it by Tuesday, Mar 10
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
| Item | Coupling Sleeve Insert |
|---|---|
| Complete Coupling Weight | 5 lbs. |
| Dimension Cbd | 1.94" |
| Dimension Dc | 0.13" |
| Dimension G | 0.13" |
| Dimension G1 | 0.38" |
| Dimension Hd | 2" |
| Dimension Hl | 1 1/2" |
| Dimension Ls | 2" |
| Dimension R | 3 3/4" |
| Dimension Sl | 1" |
| Disclaimer | Lovejoy Cad Models Are Accurate Envelope Dimensions Only. Features Such As Bore Size And Keyway Are Not Rendered Or Are Only Representative. Contact Lovejoy Technical Support Or Refer To Product Catalogs For Details. |
| Material | Steel |
|---|---|
| Max. Angular Misalignment (per Mesh) | 0.5° |
| Max. Bore (dimensions Id1/id2) | 1 1/4" |
| Max. Speed (unbalanced) | 6000 RPM |
| Nominal Torque | 2500 lbs.-in. |
| Outside Dia. | 3.31" |
| Overall Length | 3.13" |
| Parallel Misalignment | 0.005" |
| Size | 7/8" |
| Style | Sleeve |
| Type | Universal Coupling Sleeves |
| Volume | 21.9122 cu. in. |
| Height (cm) | 7.95 |
|---|---|
| Length (cm) | 8.41 |
| Width (cm) | 8.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)