-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coupling Sleeve Insert |
|---|---|
| Complete Coupling Weight | 33 lbs. |
| Dimension Cbd | 4 3/4" |
| Dimension Dc | 1/4" |
| Dimension G | 1/4" |
| Dimension G1 | 3/4" |
| Dimension Hd | 4 3/4" |
| Dimension Hl | 2.63" |
| Dimension Ls | 3 3/4" |
| Dimension R | 6 22/25" |
| Dimension Sl | 1 22/25" |
| Disclaimer | Lovejoy Cad Models Are Accurate Envelope Dimensions Only. Features Such As Bore Size And Keyway Are Not Rendered Or Are Only Representative. Contact Lovejoy Technical Support Or Refer To Product Catalogs For Details. |
| Material | Steel |
|---|---|
| Max. Angular Misalignment (per Mesh) | 0.5° |
| Max. Bore (dimensions Id1/id2) | 3.13" |
| Max. Speed (unbalanced) | 3600 RPM |
| Nominal Torque | 50400 lbs.-in. |
| Outside Dia. | 6.63" |
| Overall Length | 5 1/2" |
| Parallel Misalignment | 0.01" |
| Size | 3" |
| Style | Sleeve |
| Type | Universal Coupling Sleeves |
| Volume | 164.83838 cu. in. |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 8.41 |
| Width (cm) | 8.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)