-
Select Country
- Source Now
Get it by Wednesday, Mar 11
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
| Item | Coupling Sleeve Insert |
|---|---|
| Complete Coupling Weight | 8 lbs. |
| Dimension Cbd | 2 1/4" |
| Dimension Dc | 0.19" |
| Dimension G | 0.13" |
| Dimension G1 | 1/2" |
| Dimension Hd | 2.38" |
| Dimension Hl | 1.81" |
| Dimension Ls | 2.53" |
| Dimension R | 4.59" |
| Dimension Sl | 1.27" |
| Material | Steel |
| Max. Angular Misalignment (per Mesh) | 0.5° |
|---|---|
| Max. Bore (dimensions Id1/id2) | 1.63" |
| Max. Speed (unbalanced) | 5000 RPM |
| Nominal Torque | 7600 lbs.-in. |
| Outside Dia. | 3 3/4" |
| Overall Length | 3 3/4" |
| Parallel Misalignment | 0.007" |
| Size | 1 1/2" |
| Style | Sleeve |
| Type | Universal Coupling Sleeves |
| Volume | 35.57813 cu. in. |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 8.41 |
| Width (cm) | 8.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.512 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)