LOVEJOY 69790400107 Continous Coupling Sleeve, 5-1/2 In OD, 3.06 In Length, Steel

Item: AK3XQU
Model: 69790400107
Check Availability
In Stock

Get it by Wednesday, Mar 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$447.07 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coupling Sleeve Insert
Complete Coupling Weight 20 lbs.
Dimension Cbd 3 3/4"
Dimension Dc 1/4"
Dimension G 1/4"
Dimension G1 3/4"
Dimension Hd 3.94"
Dimension Hl 2 1/4"
Dimension Ls 3.06"
Dimension R 5 18/25"
Dimension Sl 1.53"
Material Steel
Max. Angular Misalignment (per Mesh) 0.5°
Max. Bore (dimensions Id1/id2) 2.63"
Max. Speed (unbalanced) 3750 RPM
Nominal Torque 30200 lbs.-in.
Outside Dia. 5 1/2"
Overall Length 4 3/4"
Parallel Misalignment 0.007"
Size 2 1/2"
Style Sleeve
Type Universal Coupling Sleeves
Volume 92.565 cu. in.

Shipping Information

Height (cm) 12.06
Length (cm) 8.41
Width (cm) 8.41
Country Of Origin US
Weight (kg) 2.8485

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site