-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Hub |
|---|---|
| Angular Displacement | 0.03" |
| Bore Size | 1/2" |
| Color | Metallic |
| Coupling Size | 14/16 |
| Coupling Type | Jaw |
| Cubic Inches | 0.59873 cu. in. |
| Dimension G | 0.51" |
| Dimension Hd | 1.18" |
| Disclaimer | Lovejoy Cad Models Are Accurate Envelope Dimensions Only. Features Such As Bore Size And Keyway Are Not Rendered Or Are Only Representative. Contact Lovejoy Technical Support Or Refer To Product Catalogs For Details. |
| Distance Between Spider And Hub Face (dimension Cl) | 0.06" |
| Hub Style | B |
| Keyway Size | 1/8" x 1/16" |
| Max Torque (with 92 Shore A Spider) | 133 lbs.-in. |
| Max. Angular Displacement (? Ka), N=1500 1/min | 1.2° |
| Max. Axial Displacement (? Ka) | 1/25" |
| Max. Bore (dimensions Id1/id2) | 0.63" |
|---|---|
| Max. Radial Displacement (? Kr) | 0.007" |
| Max. Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders) | -50°F to +248°F |
| Nominal Torque | 66 lbs.-in. |
| Normal Temperature Range | -40°F to +212°F |
| Outside Dia. | 1.18" |
| Overall Coupling Length | 1.38" |
| Set Screw Size | #8-32 |
| Set Screw Style Coupling Location Size (dimension Sl) | 1/5" |
| Speed | 1900 RPM |
| Spider Inside Diameter | 0.39" |
| Spider Outside Diameter | 1.18" |
| Spider Thickness (dimension W) | 0.39" |
| Style | Bored |
| Type | Curved Jaw Coupling Hubs |
| Height (cm) | 11.4 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)