-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Hub |
|---|---|
| Angular Displacement | 1/25" |
| Bore Type | Solid |
| Color | Silver |
| Coupling Type | Jaw |
| Dimension G | 0.7" |
| Dimension Hd | 2 1/5" |
| Distance Between Spider And Hub Face (dimension Cl) | 2/25" |
| Hub Material | Aluminum |
| Hub Type | B |
| Keyway | Without Keyway |
| Keyway Size | No Keyway |
| Keyway Type | No Keyway |
| Length Through Bore | 1.18" |
| Max. Angular Displacement (Δ Ka), N=1500 [1/min] | 0.9° |
| Max. Axial Displacement | 0.055" |
| Max. Bore | 1 1/4" |
| Max. Operating Temp. | -50°F to +248°F |
|---|---|
| Max. Radial Displacement | 0.009" |
| Max. Torque | 620 lbs.-in. |
| Min. Bore | 0.87" |
| Nominal Torque (with 92 Shore A Spider) | 310 lbs.-in. |
| Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders) | -40°F to +212°F |
| Outside Dia. | 2 1/5" |
| Overall Coupling Length | 1 4/5" |
| Screw Size | #10-24 |
| Screw Thread Per Inch | #10-24 |
| Set Screw Style Coupling Location Size | 0.39" |
| Speed | 10600 RPM |
| Spider Inside Dia. | 1.06" |
| Spider Outside Dia. | 2 4/25" |
| Spider Thickness (dimension W) | 0.55" |
| Style | Unbored |
| System Of Measurement | Imperial |
| Height (cm) | 11.4 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)