-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Coupler Body |
|---|---|
| Assembled Coupling Length | 2 3/25" |
| Bore Dia. | 7/16" |
| Bore Type | Round Bore |
| Compatible Center Element Manufacturer Part No. | L075H, L075N, L075U |
| Coupling Overall Length | 2 1/8" |
| Coupling Size | L075 |
| For Shaft Type | Round |
| Horsepower @ 100 Rpm | 0.14 hp Buna-N Spider, 0.21 hp Urethane Spider, 0.36 hp Hytrel Spider |
| Hub Dia. | 1 3/4" |
| Hub Diameter | 1 3/4" |
| Hub Material | Carbon Steel , Sintered Iron |
| Hub Material Grade | Grade 1045 |
| Hub Projection | 13/16" |
| Included Screws | (2) Set Screw |
| Jaw Profile | Straight |
| Keyway | No |
|---|---|
| Keyway Size | None |
| Length Through Bore | 4/5" |
| Maximum Bore Dia. | 7/8" |
| Maximum Speed | 11000 RPM |
| Number Of Locking Screws | 2 |
| Outside Dia. | 1 3/4" |
| Overall Coupling Length | 2 1/8" |
| Overall Length | 1.26" |
| Rated Torque For Spider Types | 135 lbs.-in. (Urethane), 227 lbs.-in. (Hytrel), 90 lbs.-in. (Buna-N) |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Screw Thread Size | 1/4"-20 UNC |
| Shaft Locking Type | Set Screw |
| Size | L075 |
| System Of Measurement | Inch |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)