-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Coupler Body |
|---|---|
| Assembled Coupling Length | 4 1/2" |
| Bore Dia. | 7/8" |
| Bore Type | Round Bore With Keyway |
| Compatible Center Element Manufacturer Part No. | L150H, L150N, L150U |
| Coupling Overall Length | 4 1/2" |
| Coupling Size | L150 |
| For Shaft Type | Keyed |
| Horsepower @ 100 Rpm | 2 hp Buna-N Spider, 3 hp Urethane Spider, 5.9 hp Hytrel Spider |
| Hub Dia. | 3 3/4" |
| Hub Diameter | 3 3/4" |
| Hub Material | Carbon Steel , Sintered Iron |
| Hub Material Grade | Grade 1045 |
| Hub Projection | 1 3/4" |
| Included Screws | (2) Set Screw |
| Jaw Profile | Straight |
| Keyway | Yes |
| Keyway Depth | 3/32" |
|---|---|
| Keyway Size | 3/16" x 3/32" |
| Keyway Width | 3/16" |
| Length Through Bore | 1 4/5" |
| Maximum Bore Dia. | 1 7/8" |
| Maximum Speed | 5000 RPM |
| Number Of Locking Screws | 2 |
| Outside Dia. | 3 3/4" |
| Overall Coupling Length | 4 1/2" |
| Overall Length | 2.69" |
| Rated Torque For Spider Types | 1240 lbs.-in. (Buna-N), 1860 lbs.-in. (Urethane), 3708 lbs.-in. (Hytrel) |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Screw Thread Size | 3/8"-16 UNC |
| Shaft Locking Type | Set Screw |
| Size | L150 |
| System Of Measurement | Inch |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.0655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)