-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | L Type Spider |
|---|---|
| Angular Misalignment | 1° |
| Chemical Resistance | Good |
| Color | Black |
| Coupling Type | Jaw |
| Cubic Inches | 3.935 cu. in. |
| Dimension A | 2.54" |
| Dimension B | 0.43" |
| Dimension Dc | 1/4" |
| Dimension H | 1.03" |
| Dimension W | 0.61" |
|---|---|
| Inside Dia. | 1.03" |
| Material | SOX Rubber |
| Max. Parallel Misalignment | 0.15" |
| Normal Temp. Range | -40°F to +212°F |
| Parallel Misalignment | 3/20" |
| Shore Hardness | 80A |
| Style | Solid |
| Torque | 318 lbs.-in. to 417 lbs.-in. |
Lovejoy 68514411494 jaw coupling spider is designed for torque transmission between two shafts, as well as protecting components from damage by dampening vibrations & shocks. This spider is a mechanical element used for motion control applications. It perfectly responds to temperature regulations, vibration, misalignment, chemicals, space limitation & high speeds and is ideal for the power generation, wastewater, food & beverage, pulp & paper, steel and marine industries.
| Height (cm) | 1.55 |
|---|---|
| Length (cm) | 6.45 |
| Width (cm) | 6.45 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.027 |
The open centre design of Lovejoy coupling spiders is suitable in close BE situations, where units must be positioned as closely together as possible. However, this design has no full-diameter support, as the spider's legs are joined only by a thin segment of material. It has speed limitations up to 1750 rpm for NBR and 3600 rpm for Urethane / Hytrel.
The solid centre design of Lovejoy spiders is suitable for general power transmission applications where the BE dimension will remain fairly constant and be capable of affording a suitable gap.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)