-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Variable Frequency Drive |
|---|---|
| Adjustable Acceleration Time | 0 sec. to 6000 sec. |
| Adjustable Deceleration Time | 0 sec. to 6000 sec. |
| Application | Mechanical Braking Control, Positioning Control |
| Brake Chopper Included | No |
| Color | Blue |
| Control Method | Keypad |
| Control Type | Keypad |
| Depth | 12 2/5" |
| Digital Readout | Motor Speed, Output Current, Output Frequency, Output Voltage |
| Display Type | LCD, LED |
| Displays | LCD/LED Keypad |
| Dynamic Braking | Yes |
| Enclosure | Open |
| Enclosure Rating | IP00 |
| Ethernet Port Included | Yes |
| Height | 29.13" |
| Input Frequency | 50/60 Hz |
| Input Phase | 1, 3 |
| Input Phase Ac | 3 |
| Input Type | Analog |
| Input Voltage | 460V AC |
| Input Voltage Range | 380-480V AC |
| Key Pad Lockout | Stop Key |
| Max. Hp | 200 hp |
| Max. Output Amps | 210A |
|---|---|
| Maximum Output Current | 253A |
| Maximum Output Power | 200 hp |
| Number Of Inputs | 3 Analog 11 Digital |
| Number Of Outputs | (13) Analog, (6) Digital |
| Output Frequency | 0-500 Hz |
| Output Frequency Range | 0-500 Hz |
| Output Phase Ac | 3 |
| Output Type | Digital |
| Output Voltage | 480V AC |
| Output Voltage Range | 380-480V AC |
| Overall Depth | 12 3/8" |
| Overall Height | 29 1/8" |
| Overall Width | 20 7/8" |
| Protection | Overload Prevention Control |
| Series | FRN Series |
| Start/stop Control | Manual |
| Starting Torque | 200% |
| Style | Compact/Heat Sink |
| Torque @ 1 Hz | 200% |
| Torque Application | Constant Torque, Variable Torque |
| Width | 20.87" |
| With Bypass/no Bypass | No Bypass |
| With Line Contactor/no Line Contactor | No Line Contactor |
| Standards | C22.2 NO.14, EN61800-5-1:2007, UL 508C |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 60.96 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 72.45 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)