C Type Medium Duty Jaw Coupling Collars With Hardware
LOVEJOY

Coupling Size Outside Dia. Coupling Type Price
C226 5 1/2" Jaw $106.88
C276 6.53" Jaw $191.14
C280 7.81" Jaw $203.29
C285 8 22/25" Jaw $229.85
C295, C2955 9.62" Jaw $294.43

Description

Lovejoy C type collars are designed for Lovejoy C type jaw couplings to accommodate both angular and parallel shaft misalignments. These collars provide greater torque & bore capacity as compared to L type jaw couplings and feature radially removable elastomeric cushions ensuring ease-of-maintenance. They have no metal to metal contact to eliminate the need for maintenance while providing resistance to dirt, sand, oil, moisture & grease.