LC Type Hubs With Keyway, Inch Bores
LOVEJOY

Keyway Size Outside Dia. Hub Material Max. Speed Length Through Bore Nominal Torque Max. Bore Min. Bore Price
3/16" x 3/32" 3.31" Sintered Iron 5000 RPM 1.69" 792 lbs.-in. 1.62" 5/8" $97.23
1/4" x 1/8" 2.53" Sintered Iron 7000 RPM 1.38" 417 lbs.-in. 1.37" 0.437" $73.14
1/4" x 1/8" 3.31" Sintered Iron 5000 RPM 1.69" 792 lbs.-in. 1.62" 5/8" $92.60
1/4" x 1/8" 3 3/4" Sintered Iron 5000 RPM 1 3/4" 1240 lbs.-in. 1 22/25" 5/8" $125.31
5/16" x 5/32" 3.31" Sintered Iron 5000 RPM 1.69" 792 lbs.-in. 1.62" 5/8" $97.23
5/16" x 5/32" 4 1/2" Sintered Iron 5000 RPM 1.94" 1728 lbs.-in. 2 3/25" 3/4" $219.86
3/8" x 3/16" 4 1/2" Sintered Iron 5000 RPM 1.94" 1728 lbs.-in. 2 3/25" 3/4" $219.86
3/8" x 3/16" 5" Cast Iron 4200 RPM 2.19" 2340 lbs.-in. 2.62" 7/8" $254.29
1/2" x 1/4" 4 1/2" Sintered Iron 5000 RPM 1.94" 1728 lbs.-in. 2 3/25" 3/4" $219.86
1/2" x 1/4" 4 1/2" Sintered Iron 5000 RPM 1.94" 1728 lbs.-in. 2 3/25" 3/4" $209.37
1/2" x 1/4" 5" Cast Iron 4200 RPM 2.19" 2340 lbs.-in. 2.62" 7/8" $254.29