-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | L Type Spider |
|---|---|
| Angular Misalignment | 1° |
| Chemical Resistance | Good |
| Color | Black |
| Coupling Type | Jaw |
| Cubic Inches | 1.347 cu. in. |
| Damping Capacity | High |
| Dimension A | 1 3/4" |
| Dimension B | 0.27" |
| Dimension W | 11/25" |
| Insert Material | Elastomer |
|---|---|
| Material | SOX Rubber |
| Max. Parallel Misalignment | 3/20" |
| Normal Temp. Range | -40°F to +212°F |
| Outside Dia. | 1 3/4" |
| Parallel Misalignment | 3/20" |
| Shore Hardness | 80A |
| Style | Solid |
| Thickness | 11/25" |
| Torque | 90 lbs.-in. |
| Height (cm) | 1.12 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)