-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | TIG Welder |
|---|---|
| Amps | 5-230A |
| Application | Automotive/Motorsports, General Fabrication, Home/Shop, Vocational Schools |
| Color | Red |
| Enhanced Process | Pulsed Tig (GTAW-P) |
| Features | Micro Start, Tig Pulser |
| For Material Type | Aluminum, Mild Steel, Stainless Steel |
| Includes | 10 ft. (3.0 M) Work Cable & Clamp, 9 ft. (2.7 M) Input Power Cord With Nema 6-50P Plug, Gtaw (Tig) Handbook, Nema 6-50R Receptacle, Precision Tig 225 (208/230/1/60), Removable Lift Eye, Tig Procedure Guide, Torch Hanger, Torch Parts Storage Compartment |
| Input Frequency | 60 Hz |
| Input Voltage | 460/575V AC |
| Maximum Amperage (stick) | 230A |
| Maximum Amperage (tig) | 230A |
| Minimum Amperage (stick) | 5A |
| Minimum Amperage (tig) | 5A |
| Model | K2533-2 |
| Open Circuit Voltage | 75V |
| Output Range | 5-230A |
| Overall Depth | 25 3/5" |
| Overall Height | 20.7" |
|---|---|
| Overall Width | 14 1/2" |
| Phase | 1 |
| Plug Type | 6-50P |
| Polarity | AC/DC |
| Power Cord Length | 9 ft. |
| Process | Stick Welding (SMAW), TIG Welding (GTAW) |
| Pulse Frequency | 0.1 sec. to 20 pulses/sec. |
| Rated Output | 90A |
| Rated Output @ Duty Cycle (stick) | 110A, 60%, 130A, 40% |
| Rated Output @ Duty Cycle (tig) | 110A, 60%, 130A, 40% |
| Remote Connection Type | 6 Pin (Lincoln) |
| Remote Control | Remote Control Not Included |
| Tig Arc Start Feature | High Frequency Start |
| Welded Material | Aluminum, Mild Steel, Stainless Steel |
| Welder Input Phase | 1 |
| Welder Series | PRECISION TIG 225 Series |
| Welding Power Source Type | CC |
| Height (cm) | 65.56 |
|---|---|
| Length (cm) | 83.52 |
| Width (cm) | 41.28 |
| HS Code | 8515310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 90.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)