-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | TIG Welder |
|---|---|
| Color | Red |
| Enhanced Process | Pulsed Tig (GTAW-P) |
| Input Frequency | 50/60 Hz |
| Input Voltage | 200-600V |
| Maximum Amperage (stick) | 375A |
| Maximum Input Current | 46 A @ 208V AC (Three-Phase), 47 A @ 208V AC (Single-Phase) |
| Minimum Amperage (stick) | 2A |
| Minimum Amperage (tig) | 2A |
| Overall Depth | 45" |
| Overall Height | 47" |
| Overall Width | 23" |
|---|---|
| Phase | 1, 3 |
| Plug Type | Bare Leads |
| Power Cord Length | 10 ft. |
| Process | Stick Welding, TIG Welding |
| Pulse Frequency | 0.1 pulses/sec. to 2000 pulses/sec. |
| Remote Connection Type | 6-Pin (Lincoln) |
| Remote Control | Foot Control Included |
| Tig Arc Start Feature | Lift Arc Start, High Frequency Start |
| Welder Series | Aspect 375 AC/DC |
| Welding Power Source Type | CC |
| Height (cm) | 119.38 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 58.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 105.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)