-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | TIG Welder |
|---|---|
| Color | Red |
| Enhanced Process | Pulsed Tig (GTAW-P) |
| Features | Exceptional Arc Response And Stability, Highly Customizable Tig Machine, Portable, Lightweight, And Easy To Transport |
| Includes | Cool Arc 22, Foot Pedal, Gas Lens Kit For Ptw-20, Gas Regulator, Ground Clamp W/15 ft. (4.6) Cable, Low Conductivity Coolant, Torch Twist Mate Connector, Two Wheeled Cart, Water Cooled Tig Torch Ptw-20 250A, 25 ft. (7.6 M), Water Cooled Tig Torch Quick Connect Fitting (Qty. 2), Zippered Cable Cover, 25 ft. (7.6 M) |
| Input Frequency | 50/60 Hz |
| Input Voltage | 120/208/230/460V |
| Maximum Amperage (stick) | 230A |
| Maximum Amperage (tig) | 150A |
| Maximum Input Current | 34A @ 120V AC |
| Minimum Amperage (stick) | 2A |
| Minimum Amperage (tig) | 2A |
| Overall Depth | 24" |
| Overall Height | 46 1/2" |
| Overall Width | 22" |
|---|---|
| Phase | 1, 3 |
| Plug Type | Bare Leads |
| Polarity | AC/DC |
| Power Cord Length | 10 ft. |
| Process | Stick Welding, TIG Welding |
| Pulse Frequency | 0.1 pulses/sec. to 2000 pulses/sec. |
| Rated Output @ Duty Cycle (stick) | 110A @ 14.4V, 100% (SINGLE-PHASE, 120V), 125A @ 15V, 60% (SINGLE-PHASE, 120V), 150A @ 16V, 35% (SINGLE-PHASE, 120V), 160A @ 16.4V, 100% (SINGLE/THREE-PHASE, 208-480V), 190A @ 17.6V, 60% (SINGLE/THREE-PHASE, 208-480V), 230A @ 19.2V, 35% (SINGLE/THREE-PHASE, 208-480V) |
| Rated Output @ Duty Cycle (tig) | 110 A @ 14.4 V, 100% (Single-Phase, 120 V), 125 A @ 15 V, 60% (Single-Phase, 120 V), 150 A @ 16 V, 35% (Single-Phase, 120 V), 160 A @ 16.4 V, 100% (Single/Three-Phase, 208-480 V), 190 A @ 17.6 V, 60% (Single/Three-Phase, 208-480 V), 230 A @ 19.2 V, 35% (Single/Three-Phase, 208-480 V) |
| Remote Connection Type | 6-Pin (Lincoln) |
| Remote Control | Foot Control Included |
| Tig Arc Start Feature | Lift Arc Start, High Frequency Start |
| Welder Series | Aspect 230 AC/DC |
| Welding Power Source Type | CC |
| Height (cm) | 118.11 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 55.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 95.2335 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)