-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multiprocess DC Inverter |
|---|---|
| Duty Cycle | 100% |
| Features | Quick Process Changeover |
| For Material Type | Metal, Stainless Steel, Steel |
| For Wire Type | Flux-Cored |
| Includes | Cable Hangers, One Blank Memory Card (#301080), Short Gas Hose For Connecting Output Gas Connection On Power Source To Tig Block |
| Input Frequency | 50/60 Hz |
| Input Voltage | 220/230/240/460/480V AC |
| Max. Wire Dia. | 0.062" |
| Maximum Amperage (mig) | 400A |
| Maximum Amperage (stick) | 400A |
| Maximum Amperage (tig) | 350A |
| Maximum Input Current | 43.9A @ 230V AC (Three Phase) |
| Maximum Wire Feed Speed | 780 in./min. |
| Minimum Wire Diameter | 0.035" (flux-cored) |
| Minimum Wire Feed Speed | 50 in./min. |
| Model | 907382 |
| Open Circuit Voltage | 90 |
|---|---|
| Output Range | 10-400A |
| Overall Depth | 31 3/4" |
| Overall Height | 28" |
| Overall Width | 19 1/2" |
| Phase | 3 |
| Plug Type | Bare Leads |
| Polarity | DC |
| Process | Mig Welding (GMAW), Flux-Cored Welding (FCAW), Stick Welding (SMAW), Air Carbon Arc Cutting And Gouging (CAC-A), Tig DC (GTAW-DC) |
| Promotion Restriction | Not Eligible For Promotion |
| Rated Output @ Duty Cycle (mig) | 400A @ 34V, 100% |
| Rated Output @ Duty Cycle (stick) | 400A @ 36V, 100% |
| Rated Output @ Duty Cycle (tig) | 350A @ 24V, 100% |
| Type | DC |
| Welder Series | PIPEWORX 400 Series |
| Welding Power Source Type | CC/CV |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 58.42 |
| HS Code | 8515390040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 119.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)