-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | TIG Welder |
|---|---|
| Class | Medium |
| Duty Cycle | 60% |
| Features | Built-In Pulser, Hf Arc Starting, Hot-Start(Tm) For Stick, Inverter-Based Dc Power Source, Memory Card Expandable, Portable, Pro-Set(Tm), Programmable Hf Start Parameters, Stick-Stuck Detect |
| For Material Type | Specialty Metals, Stainless Steel, Steel |
| For Maximum Material Thickness | 3/8" (Steel) |
| For Minimum Material Thickness | 0.004" (Steel) |
| Frequency | 50/60 Hz |
| Includes | Power Source Only |
| Input | 28/26/15/13/10A |
| Input Frequency | 50/60 Hz |
| Input Voltage | 208/220/230/240/380/400/460/480/575V AC |
| Max. Output Amps | 280A |
| Maximum Amperage (stick) | 280A |
| Maximum Amperage (tig) | 280A |
| Maximum Input Current | 20A @ 208V (Three Phase), 30A @ 208V (Single Phase) |
| Minimum Amperage (stick) | 1A |
| Minimum Amperage (tig) | 1A |
| Model | 907538 |
|---|---|
| Open Circuit Voltage | 60V DC |
| Overall Depth | 22 1/2" |
| Overall Height | 13.63" |
| Overall Width | 8.63" |
| Phase | 1 |
| Plug Type | Bare Leads |
| Polarity | AC/DC |
| Power Cord Length | 8 ft. |
| Process | Stick Welding (SMAW), Tig Welding (GTAW), Air Carbon Arc Cutting And Gouging (CAC-A) |
| Promotion Restriction | Not Eligible For Promotion |
| Rated Output | 235A @ 19V |
| Rated Output @ Duty Cycle (stick) | 235A @ 19V, 60% |
| Rated Output @ Duty Cycle (tig) | 235A @ 19V, 60% |
| Welded Material | Steel |
| Welder Series | MAXSTAR 280 Series |
| Welding Power Source Type | CC |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 67.56 |
| Width (cm) | 32.77 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 25.2655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)