-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | TIG Welder |
|---|---|
| Amps | 150A |
| Color | Blue |
| Duty Cycle | 20% |
| Features | Ac/Dc Power Source, Digital Display, Fan-On-Demand, Inverter-Based, Portable Uses Miller'S Mvp(Tm) Plug For Multi-Voltage Usage, Remote Amperage Foot Control Included |
| For Material Type | Aluminum, Stainless Steel, Steel |
| For Maximum Material Thickness | 3/16" (Aluminum), 3/16" (Steel) |
| For Minimum Material Thickness | 0.025" (Steel), 0.03" (Aluminum) |
| Frequency | 50/60 Hz |
| Includes | 12 ft. (3.7 M) Work Cable With Clamp, 12.5 ft. (3.8 M) Weldcraft A-150 Tig Torch, Regulator/Flow Gauge And Gas Hose, Rfcs-Rj45 Remote Foot Control (300432) |
| Input Amps | 16A |
| Input Frequency | 50/60 Hz |
| Input Voltage | 110/115/120/208/220/230/240V AC |
| Maximum Amperage (stick) | 180A |
| Maximum Amperage (tig) | 180A |
| Maximum Input Current | 20.5A @ 230V, 26.5A @ 115V |
| Minimum Amperage (stick) | 10A |
| Minimum Amperage (tig) | 10A |
| Model | 907627 |
| Open Circuit Voltage | 80 |
| Overall Depth | 23.88" |
|---|---|
| Overall Height | 17" |
| Overall Width | 9.88" |
| Phase | Single-Phase |
| Plug Type | 5-15P, 6-50P |
| Polarity | AC/DC |
| Power Cord Length | 8 ft. |
| Process | TIG Welding (GTAW) |
| Promotion Restriction | Not Eligible For Promotion |
| Rated Output @ Duty Cycle (stick) | 0A @ 12.4V, 150A @ 16V, 35% |
| Rated Output @ Duty Cycle (tig) | 125 A @ 15 V, 35% (115 V), 150 A @ 16 V, 20% (230 V), 180 A @ 17.2 V, 10% (230 V) |
| Remote Connection Type | RJ45 |
| Remote Control | Foot Control Included |
| Type | AC/DC |
| Welded Material | Aluminum, Steel |
| Welder Input Phase | 1 |
| Welder Series | DIVERSION 180 Series |
| Welding Power Source Type | CC |
| Welding Processes | TIG |
| Height (cm) | 54.61 |
|---|---|
| Length (cm) | 67.31 |
| Width (cm) | 34.29 |
| HS Code | 8515390040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)