-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway |
|---|---|
| Amps | 15A |
| Basic Material | Steel |
| Color | White |
| Cord Length | No Cord Included |
| Enclosure Rating | Dry Interior Locations |
| Enclosure Type | Steel |
| Features | Compact Design |
| Frequency Rating | 60 Hz |
| Housing Material | Aluminum |
| Includes | (2) Blank End Fittings, Base Coupling |
| Length | 6 ft. |
| Material | Steel |
| Max. Amps | 15A |
| Mounting Style | Screw Through Base |
| Number Of Circuits | 1 |
| Number Of Outlets | 6 |
| Number Of Receptacles | 6 |
| Number Of Wire Leads | 3 |
|---|---|
| Optional Entrance Fitting | Blank End Fitting |
| Outlet Center Distance | 12" |
| Overall Height | 3/4" |
| Overall Width | 1 5/16" |
| Power Indicator | No |
| Product Depth Us | 3/4" |
| Product Height Us | 1.38" |
| Product Width Us | 72" |
| Promotion Restriction | Not Eligible For Promotion |
| Raceway Height | 3/4" |
| Raceway Width | 1 5/16" |
| Receptacle Type | NEMA 5-15R |
| Series | PLUGMOLD Series |
| Type | Plugmold |
| Voltage | 125V AC |
| Wire Size | #12 Thhn |
| standard | CULUS LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 184.15 |
| Width (cm) | 3.81 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.566 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)