-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway |
|---|---|
| Amps | 15A |
| Basic Material | Stainless Steel |
| Color | Silver |
| Cord Length | No Cord Included |
| Housing Material | Steel |
| Includes | (2) Blank End Fittings, Base Coupling |
| Length | 5 ft. |
| Material | Steel |
| Mounting Style | Screw Through Base |
| Nema Receptacle Configuration | NEMA 5-15R |
| Number Of Circuits | 1 |
| Number Of Outlets | 5 |
|---|---|
| Number Of Wire Leads | 3 |
| Optional Entrance Fitting | Blank End Fitting |
| Overall Height | 3/4" |
| Overall Width | 1 5/16" |
| Power Indicator | No |
| Receptacle Type | NEMA 5-15R |
| Series | PLUGMOLD Series |
| Voltage | 125V AC |
| Wire Size | #12 Thhn |
| standard | CULUS LISTED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 3.81 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.251 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)