-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway |
|---|---|
| Amps | 15A |
| Application Sector | Commercial |
| Basic Material | Stainless Steel |
| Color | Silver |
| Cord Length | No Cord Included |
| Enclosure Rating | Dry Interior Locations |
| Enclosure Type | Stainless Steel |
| Features | Steel Raceway, Compact Low Profile Design, Full Range Of Fittings, One And Two - Gang Device Boxes |
| Housing Material | Stainless Steel |
| Includes | (2) Blank End Fittings, Base Coupling |
| Length | 3 ft. |
| Material | Stainless Steel |
| Mounting Style | Screw Through Base |
| Number Of Circuits | 1 |
| Number Of Outlets | 6 |
| Number Of Receptacles | 6 |
|---|---|
| Number Of Wire Leads | 3 |
| Optional Entrance Fitting | Blank End Fitting |
| Outlet Center Distance | 6" |
| Overall Height | 3/4" |
| Overall Width | 1 5/16" |
| Power Indicator | No |
| Raceway Height | 3/4" |
| Raceway Width | 1 5/16" |
| Receptacle Type | NEMA 5-15R |
| Series | PLUGMOLD Series |
| Type | Plugmold |
| Voltage | 125V AC |
| Wire Size | #12 Thhn |
| Standards | CULUS LISTED |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 6.35 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)