-
Select Country
- Source Now
Get it by Thursday, Mar 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Prewired Raceway |
|---|---|
| Amps | 15A |
| Basic Material | Steel |
| Color | Ivory |
| Includes | (2) Blank End Fittings, Base Coupling |
| Length | 5 ft. |
| Material | Steel |
| Mounting Style | Screw Through Base Or Supporting Clip |
| Number Of Circuits | 1 |
| Number Of Outlets | 10 |
| Number Of Wire Leads | 3 |
|---|---|
| Optional Entrance Fitting | Blank End Fitting |
| Outlet Center Distance | 6" |
| Overall Height | 3/4" |
| Overall Width | 1 5/16" |
| Receptacle Type | NEMA 5-15R |
| Series | 2000GFCI Series |
| Voltage | 125V AC |
| Wire Size | #12 Thhn |
| standard | CULUS LISTED |
| Height (cm) | 16.18 |
|---|---|
| Length (cm) | 156.03 |
| Width (cm) | 9.98 |
| HS Code | 8536908085 |
|---|---|
| Weight (kg) | 1.42 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)