-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 1.7A |
| Assembly | M1040295 |
| Drive End Bearing Size | 6201-13 |
| Drive End Bearing Type | Ball |
| Duty Cycle | S1 |
| Efficiency | 74.4% |
| Explosion Proof | Brake Motors |
| Form Factor | 1.05 |
| Form Factor 2 | 1.4 |
| Frame | 63D |
| Frame Length | 7.18" |
| Frame Size | 63D |
| Frame Suffix | D |
| Grease Type | Polyrex EM |
| Height | 6 1/2" |
| Inertia | 10.3 oz./sq. in. |
| Insulation Class | Class H |
| Ip Rating | IP54 |
| Kw | 0.25 kW |
| Kw2 | 0.18 kW |
| Length | 11 1/2" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
|---|---|
| Motor Shaft Rotation | Reconn |
| Mounting Type | B14 |
| Nameplate Rpm | 1800 RPM |
| Nominal Efficiency | 74.4% |
| Opp. Drive End Bearing Size | 6201-13 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030282 |
| Output Kw | 0.25 kW |
| Overall Length | 9 1/2" |
| Packaging | M1307020.02 |
| Power | 0.25 kW |
| Rotation Type | Reversible |
| Rpm | 1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 0.437" |
| Shaft Length | 0.91" |
| Test Card | 01 |
| Thermal Protection | No Protection |
| Torque | 135 oz.-in. |
| Type | G63-9 |
| Voltage | 180V |
| Winding | MD34267 |
Leeson M1130139.00 Metric motor is useful in the manufacturing, automotive, aerospace and construction industries. It is used for driving elevators, conveyor belts, hoists and cranes. This motor is perfect for providing high-starting torque.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 19.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |


Leeson M1130139.00 Metric motor comes with an IP54 enclosure that can protect the unit from dust and other particles.
3-phase motors offer higher power output, smoother operation and better energy efficiency than single-phase motors. Metric three-phase motors are ideal for powering machinery and equipment requiring reliable and consistent performance in industrial settings.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)