-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 2.4A |
| Assembly | M1040295 |
| Drive End Bearing Size | 6201-13 |
| Drive End Bearing Type | Ball |
| Duty Cycle | S1 |
| Efficiency | 75.8% |
| Explosion Proof | Brake Motors |
| Form Factor | 1.05 |
| Form Factor 2 | 1.4 |
| Frame | 63D |
| Frame Length | 7.18" |
| Frame Size | 63D |
| Frame Suffix | D |
| Grease Type | Polyrex EM |
| Height | 7 1/4" |
| Inertia | 10.3 oz./sq. in. |
| Insulation Class | Class F |
| Ip Rating | IP54 |
| Kw | 0.37 kW |
| Kw2 | 0.25 kW |
| Length | 12.13" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
|---|---|
| Motor Shaft Rotation | Reconn |
| Mounting Type | B14 |
| Nameplate Rpm | 3000 RPM |
| Nominal Efficiency | 75.8% |
| Opp. Drive End Bearing Size | 6201-13 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030282 |
| Output Kw | 0.37 kW |
| Overall Length | 9 1/2" |
| Packaging | M1307020.02 |
| Power | 0.37 kW |
| Rotation Type | Reversible |
| Rpm | 3000 RPM |
| Service Factor | 1 |
| Shaft Dia. | 0.437" |
| Shaft Length | 0.91" |
| Test Card | 02 |
| Thermal Protection | No Protection |
| Torque | 112 oz./in. |
| Type | G63-9 |
| Voltage | 180V |
| Winding | MD342149 |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 30.81 |
| Width (cm) | 19.38 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)