-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 1.2A |
| Assembly | M1040885 |
| Drive End Bearing Size | 6201-13 |
| Drive End Bearing Type | Ball |
| Duty Cycle | S1 |
| Efficiency | 71.6% |
| Explosion Proof | Brake Motors |
| Form Factor | 1.05 |
| Form Factor 2 | 1.4 |
| Frame | 56D |
| Frame Length | 5.98" |
| Frame Size | 56D |
| Frame Suffix | D |
| Grease Type | Polyrex EM |
| Height | 7 1/4" |
| Inertia | 7.2 oz./sq. in. |
| Insulation Class | Class F |
| Ip Rating | IP54 |
| Kw | 0.18 kW |
| Kw2 | 0.12 kW |
| Length | 12.13" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
|---|---|
| Motor Shaft Rotation | Reconn |
| Mounting Type | B14 |
| Nameplate Rpm | 3000 RPM |
| Nominal Efficiency | 71.6% |
| Opp. Drive End Bearing Size | 6201-13 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030274 |
| Output Kw | 0.18 kW |
| Overall Length | 7.54" |
| Packaging | M1307020.02 |
| Power | 0.18 kW |
| Rotation Type | Reversible |
| Rpm | 3000 RPM |
| Service Factor | 1 |
| Shaft Dia. | 3/8" |
| Shaft Length | 0.788" |
| Test Card | 01 |
| Thermal Protection | No Protection |
| Torque | 54.1 oz.-in. |
| Type | E56-9 |
| Voltage | 180V |
| Winding | MD342150 |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 30.81 |
| Width (cm) | 19.38 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)