-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Purification System |
|---|---|
| Capacity | 720L |
| Connection Type | NPT |
| Feed Connection | 1/2" |
| Feed Source | Potable Mains Water Supply |
| Feed Water Monitoring | No |
| Flow Rate | 30 LPH |
| Impurities Removed | Inorganics |
| Inlet Water Temp. Range | 35°C |
| Max. Output Flow | 30 LPH |
| Mounting Type | Wall |
|---|---|
| Operating Pressure - Maximum | 10 psi |
| Operating Pressure - Minimum | 10 psi |
| Outlet Pipe Size | 3/8" |
| Product Type | Water Purification System |
| Purified Water Conductivity | 0.1 μS/cm |
| Purified Water Type | Type Ii Water |
| Resistivity | 1 M ohms to 10 M ohms |
| Water Type | Type II |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 20.32 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)